Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil SS800-31 Metal 3 Tier Simulated Stone Riser 20"W x 30"D x 18"H Grey

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil SS800-31 Metal 3 Tier Simulated Stone Riser 20"W x 30"D x 18"H Grey

Item #: WBB1523119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 575.00
Product Information
Customer Review
Product Q&A
Antonio Metal Tier features Quarry Style Simulated Stone Trays. The multi-level tiers provide elevation and easy access to the food display. Great to serve sushi, cheese, cold cuts, fruits or desserts. The best server for smoked salmon. Versatile multi-level tier accommodates a variety of interchangeable components. Glass & Acrylic bowls are available for the two higher levels. Product Features: Comes with one larger 22"/56cm square and two smaller 16"/41cm triangular trays. Solid body - not hollow like the competition - break, scratch, stain & fade resistant. Dimensions: 20W x 30D x 18H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSS800-31
    • DESCRIPTIONSquared and Triangle Tiered Riser
    • WIDTH INCHES20
    • DEPTH INCHES30
    • HEIGHT INCHES18
    • COLOR FINISHGrey
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!