Food Wrapping Machines

Film Wrappers
| Compare | Image | Length | Width | Height | Voltage | Max Film Width | Hot Plate Dimensions | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 26 in | 22-1/2 in | 9 in | 115 V | 18 in | 6" x 15" | Ships Same Day WBB1799130 | $1,295.00 | ||
![]() | 26 in | 15 in | 5 in | 115 V | 13 in | 6" x 9" | Ships Same Day WBB1799138 | $999.00 | ||
![]() | 26 in | 25 in | 38 in | 115 V | 20 in | 8" x 15" | WBB1799099 | $2,189.00 | ||
![]() | 26 in | 23 in | 36 in | 115 V | 18 in | 6" x 15" | Ships Same Day WBB1799212 | $2,075.00 | ||
![]() | 26 in | 22-1/2 in | 9 in | 115 V | 20 in | 6" x 15" | WBB1799129 | $1,155.00 |
Related Products
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins.
Reversible dough sheeter. Hand operation for thickness and foot pedal operation for left to right carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 3/4hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to a work area. Interlock switches protect operator from injury if safety guard is opened. pivoting and removable arms. Convenient storage in base for rolling pins.
Countertop Reversible dough sheeter. Hand operation for thickness and for left to right carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 3/4hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to a work area. Interlock switches protect operator from injury if safety guard is opened. pivoting and removable arms. Convenient storage in base for rolling pins.
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins. Optional cutters are availible for this model (contact factory).
Coffee brewers with portable servers Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. Patented server heat control automatically shuts off once target temperature is reached. Can be set to 175°""190°F (79.4""87.8°C). Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. Remote 1 or 2 server docking stations for additional satellite coffee serving. Safety-Fresh® patented brew-through lid with vapor seal and spill prevention. Variable ...





