Lakeside® S4010, Square Open Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates
See all 138 items in product family

Lakeside® S4010, Square Open Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates

Item #: WBB241617

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,112.00 Save up to 50%
Price: $ 556.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Square Open Drop-In Plate Dispenser - 9-1/2 to 10-1/4 Plates

Now you can store and dispense you square dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates square plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERS4010
    • TYPEOpen
    • PLATE SHAPESquare
    • PLATE SIZE INCHES9-1/2 to 10-1/4
    • APPROVALNSF
    • BRAKESTwo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!