Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Oz. Perforated Ivory Spoodle® - Round - Pkg Qty 12
See all 139 items in product family

3 Oz. Perforated Ivory Spoodle® - Round - Pkg Qty 12

Item #: WBB208903

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Price: $118.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3 Oz. Perforated Ivory Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Color coded for quick size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle utensil from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Ivory finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER6432335
    • DESCRIPTIONPerforated One Piece Heavy-Duty Color Coded Spoodle® Utensil 2-15/16 Inches
    • LENGTH INCHES13-1/16
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • COLOR FINISHIvory
    • PACKAGE QUANTITY12
    • DIAMETER INCHES2-15/16
    • CAPACITY OZ.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!