Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft T-1118-12 Safe-T-Reel 3/4"x 75' 250 PSI Hand Crank Organization Hose Reel
See all 12 items in product family

Reelcraft T-1118-12 Safe-T-Reel 3/4"x 75' 250 PSI Hand Crank Organization Hose Reel

Item #: WBB250687

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 591.00
Product Information
Customer Review
Product Q&A
Accessories
Reelcraft T-1118-12 Safe-T-Reel 3/4"x 75' 250 PSI Hand Crank Organization Hose Reel

Reelcraft’s Safe-T-Reel Series is ideal for applications where space, weight and flexibility are key. These reels are designed for manual winding of air/water/fuel gas hose, electric cord and welding cable. Safe-T-Reels offer trouble-free management of large capacities of hose or cord.

Features:
  • Oversized bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support
  • Air hoses contained in a robust easy to use hand crank reel
  • Non-conductive spools - The glass filled nylon spools are very strong and durable while insuring that no conductivity occurs
  • Light weight and strong - A substantial welded aluminum base is used to support the weight of the spool


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES19
    • SERIESSafe-T-Reel
    • HOSE/ CORD LENGTH FEET75
    • PSI250
    • APPLICATIONAir,Water
    • HOSE MATERIALNot Included
    • CABLE/CORD/HOSE INCLUDEDNo
    • REEL HOSE/CABLE LENGTH CAPACITY FEET75
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 75
    • COLOR FINISHBlack/Red
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBERT-1118-12
    • DRIVE / RETURN TYPEHand Crank
    • WEIGHT LBS22
    • CONSTRUCTIONAluminum/Composite
    • LIMITED WARRANTY2
    • INLET3/4"
    • HOSE ID"3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result