Prep Tables

Pizza Preps
| Compare | Image | Depth | Height | Capacity | Number of Doors | Number of Drawers | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 22 in | 33-1/4 in | 3 | 0 | Ships Same Day WBB454616 | $12,849.00 | |||
![]() | 36-1/4 in | 41-7/8 in | 20 ft | 2 | 2 | WBB237403 | $9,135.00 | ||
![]() | 36-3/8 in | 43-3/8 in | 7 ft | 1 | 2 | WBB383860 | $6,455.00 |

Sandwich/Salad Units
Related Products
Undercounter Refrigerator, 33-38° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) drawers each accommodates (1) 12x18x6 food storage box (NOT included), 3" castors, front breathing, 1/5 HP, 115v/60/1-ph, 5.0 amps, NEMA 5-15P. Note: Casters are not factory installed
Great for use alongside kitchen counters, tables and workstations and areas where space is limited. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate ...
Super Deluxe Series - Solid Door Refrigerator 54-2/5"W - 2 Door Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes ...
Undercounter Refrigerator, 33-38° F, (6) adjustable PVC wire shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (3) s/s doors, 5" castors, front breathing, 1/3 HP, 115v/60/1-ph, 8.5 amps, NEMA 5-15P, Energy Star rated, MADE IN USA. Note: Casters are not factory installed
Deep Undercounter Refrigerator, 33-38° F, (4) PVC coated wire shelves, s/s top & sides, white aluminum interior with stainless steel floor, (2) s/s doors, 5" castors, side mount, 1/5 HP, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, MADE IN USA. Note: Casters are not factory installed




