Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arctic Air AWF25 - Reach In Freezer, 1 Door, White, 25 Cu. Ft., 30-3/4"W x 29"D x 78"H
See all 81 items in product family

Arctic Air AWF25 - Reach In Freezer, 1 Door, White, 25 Cu. Ft., 30-3/4"W x 29"D x 78"H

Item #: WBB1866471

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,122.00 Save up to 35%
Price: $ 1,375.00
Product Information
Customer Review
Product Q&A
Accessories
Arctic Air AWF25 - Reach In Freezer, 1 Door, White, 25 Cu. Ft., 30-3/4"W x 29"D x 78"H

This Arctic Air AWF25 white single door reach in freezer is the perfect solution to economical cold storage for your restaurant, café, or bar! The exterior of this unit is made of white painted steel for a durable product but at a lower cost than stainless steel.

Inside, this unit provides 25 cu. ft. of storage space and maintains temperatures between -7 - 10 degrees Fahrenheit. It comes with an electronic thermostat and an external digital LED display so that you can accurately and easily read the current temperature and adjust it if necessary.

It is easy to clean or replace the magnetic door gasket on this unit! It comes off without tools so that you can easily make sure to keep your unit as clean and efficient as possible. The door is field reversible for right or left-handed operation and the recessed handle provides an easy grip without standing out from the unit.

This unit also features a larger fan motor and blades to recover temperatures more quickly after the unit has been opened. It also comes standard with (4) 4" casters, two locking, to make it easy to move this unit away from the wall when it is time to clean.

This unit comes covered by a full one year parts and labor warranty with a five year compressor warranty. It is ETL and ETL Sanitation Listed. 115V. A 9' cord and NEMA 5-15P plug are included. Please consult the Specification Sheet for additional information.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDArctic Air
    • MANUFACTURERS PART NUMBERAWF25
    • DESCRIPTIONReach In Freezer
    • CAPACITY CUBIC FEET25
    • WIDTH INCHES30-3/4
    • DEPTH INCHES29
    • HEIGHT INCHES78
    • SHELF QUANTITY3
    • SHELF CONSTRUCTIONHeavy Duty, Epoxy Coated Wire
    • ADJUSTABLE SHELVESYes
    • VOLTS110
    • AMPS7
    • POWER CORD LENGTH FEET9
    • DOOR QUANTITY1
    • WHEEL DIAMETER INCHES4-1/2
    • CASTER TYPE2 Locking
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • APPROVALETL, NSF Certified
    • PARTS/LABOR WARRANTY1 Year
    • LOCKYes
    • PLUG TYPE5-15P
    • DEFROST TYPEAutomatic
    • COLOR FINISHWhite
    • HANDLE TYPEInset
    • INSIDE LIGHTINGYes
    • WEIGHT LBS.255
    • DOOR TYPESolid Door
    • TEMPERATURE CONTROL TYPEDigital
    • REFRIGERANT TYPER404a
    • TEMPERATURE RANGE-7°F to 10°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!