Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :T9FB2330351

MPN #: FMC-350XP

Whynter FMC-350XP, 34 Quart Compact Portable Freezer Refrigerator with 12v DC Option

Product Description
This Whynter Portable Fridge / Freezer offers premium quality and innovative design to your frozen/ refrigerated needs. This freezer is great for RVs, boats, campsites, fishing trips and truly portable so you can take your fridge / freezer anywhere! All you need is either a standard household 110 Volt outlet or a 12 Volt power source, like an automotive battery. Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type "coolers', the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements .Includes 2 removable wire baskets.

PRICE
$599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth25 in
Height16 in
Interior Height12
Interior Depth20 in
Interior Width10 in

Product Details

ColorGray
Amperage5.2/1 A
Hertz60 Hz
Number of Drawers0
For Use WithCommercial / Residential
Refrigerator Temperature Range-8°F-50°F
Capacity1.13 ft³
Voltage12/115 V
Defrost TypeManual
DescriptionCompact Portable Freezer Refrigerator
Thermostat TypeDigital
Manufacturers Part NumberFMC-350XP
Refrigerant TypeR134A
BrandWhynter

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL