Lorell LLR72311 Compact Refrigerator 1.6 Cu. Ft. Black
Write a Review
|
Questions & Answers (0)
Product Description
Lorell Compact Refrigerator, 1.6 Cu. Ft. 18-1/2"W x 17-1/2"D x 19-1/4"H, Manual Defrost, Black
Compact refrigerator offers 1.6 cubic feet of storage with a convenient, reversible door and a variety of compartments to hold your refreshments. Non-locking door with a recessed handle features two racks with trails and with room for a two-liter bottle rack in the lower compartment. The refrigerator also includes a chiller section, one removable wire shelf, adjustable leveling glides, manual defrost, full-range thermo dial control and a flush back. UL approved. Energy star qualified.
Compact refrigerator offers 1.6 cubic feet of storage with a convenient, reversible door and a variety of compartments to hold your refreshments. Non-locking door with a recessed handle features two racks with trails and with room for a two-liter bottle rack in the lower compartment. The refrigerator also includes a chiller section, one removable wire shelf, adjustable leveling glides, manual defrost, full-range thermo dial control and a flush back. UL approved. Energy star qualified.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17-1/2 in |
| Height | 19-1/4 in |
Product Details
| Color | Black |
| Capacity | 1.6 ft³ |
| Voltage | 115 V |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Description | 1.60 Cu. Ft. Compact Refrigerator |
| Thermostat Type | Analog |
| Manufacturers Part Number | LLR72311 |
| Reversible Door | Yes |
| Brand | Lorell |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | UL |