Whynter Compact Upright Freezer With Lock, Solid Door, 1.1 Cu. Ft., Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for any small space where cold storage is needed, the Whynter 1.1 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. This space-saving compact upright freezer is designed with a flush back, allowing it to fit cleanly against the wall or into corners. The Whynter 1.1 cu. ft. upright freezer features a black reversible-swing door, adjustable thermostat, one removable shelf and a lock for securing the contents. As an Energy Star rated appliance, this upright freezer will help you keep your energy costs down while providing efficient freezing solutions.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17-3/4 in |
| Height | 19-1/2 in |
| Weight | 42 lbs |
| Interior Height | 13-3/4 in |
| Cord Length | 5 |
| Interior Depth | 13 in |
| Interior Width | 14 in |
Product Details
| Lock Type | Cylinder |
| Door Type | Solid |
| Door Swing | Reversible |
| Wattage | 79 W |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Manufacturers Part Number | CUF-110B |
| Reversible Door | Yes |
| Brand | Whynter |
| Type | Upright Freezer |
| Shelf Type | Metal |
| Energy Usage | 215 kWh/Year |
| Color | Black |
| Amperage | 1.1 A |
| Temperature Range | -10 To 2 °F |
| Capacity | 1.1 ft³ |
| Door Material | Metal |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Energy Star Upright Freezer With Lock |
| Thermostat Type | Dial |
| Lock Included | Yes |
| Refrigerant Type | R-600a |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |
| Energy Star Certified | Yes |