Kitchen Sinks
Shape
Length
Width
Material
Height
Color
Price
Basin Depth
9 in
Length
32-1/2 in
Faucet Holes
0
Width
17-7/8 in
Basin Depth
10.1 in
Length
20 in
Faucet Holes
3
Width
20 in
Basin Depth
7.875 in
Length
16 in
Faucet Holes
0
Width
18-1/2 in
Advance Tabco® Under Mount Sink, One Compartment, 16L x 20W Bowl, 12" Overall Height, 18 Gauge
Basin Depth
12 in
Length
18-1/2 in
Faucet Holes
0
Width
22-1/2 in
Elkay® ELUH311810, Gourmet Lustertone Undermount Sink, 30-3/4"L X 18-1/2"W X 10"D
Basin Depth
10 in
Length
30-3/4 in
Faucet Holes
0
Width
18-1/2 in
Advance Tabco® Drop In Sink, One Compartment 12-1/4L x 10-1/4W x 6D Bowl W/Rimmed Edge
Basin Depth
6 in
Length
15 in
Faucet Holes
3
Width
15 in