discount codeFree shipping over 300

Applied at checkout

Carlisle 4300422 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Honey Yellow - Pkg Qty 24

Carlisle 4300422 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Honey Yellow - Pkg Qty 24

Item #: WBB624956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.25 ea.

Price: $246.00 / Pkg of 24

Quantity

Popular item in this category

Carlisle 047230 - Tortilla Server W/Lid, 12" Dia., Translucent - Pkg Qty 6

Usually ships in 4 to 7 days

Not Yet Rated

$76.50

Customers Also Viewed

Durus® Narrow Rim Dinner Plate 9-1/16" / 29/32" - Honey Yellow

Features:
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4300422
  • TYPEDinner Plate
  • HEIGHT INCHES1
  • STYLEDurus®
  • COLOR FINISHHoney Yellow
  • DEPTH INCHES1
  • MATERIALMelamine
  • DIAMETER INCHES9
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4300422 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Honey Yellow - Pkg Qty 24

Carlisle 4300422 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Honey Yellow - Pkg Qty 24

Item #: WBB624956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top