discount codeFree shipping over 300

Applied at checkout

Carlisle 3301652 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Sunset Orange - Pkg Qty 48

Carlisle 3301652 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Sunset Orange - Pkg Qty 48

Item #: WBB624878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.82 ea.

Price: $231.36 / Pkg of 48

Quantity

Popular item in this category

Carlisle 3301642 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Bone - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$231.36

Customers Also Viewed

Sierrus™ Salad Plate - Wide Rim 7-1/2" - Sunset Orange

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3301652
  • TYPESalad Plate
  • HEIGHT INCHES7/8
  • STYLESierrus™
  • COLOR FINISHSunset Orange
  • DEPTH INCHES7/8
  • MATERIALMelamine
  • CASE QUANTITY48
  • DIAMETER INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3301652 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Sunset Orange - Pkg Qty 48

Carlisle 3301652 - Sierrus™ Salad Plate, Wide Rim 7-1/2", Sunset Orange - Pkg Qty 48

Item #: WBB624878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top