Forklift Truck Tow Ball BALL-178 - 1-7/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Forklift Truck Tow Ball - 1-7/8" Diameter
Convert your forklift truck into a tow truck for moving trailers and other portable equipment with this Tow Ball. Welded steel construction with powder coat gray finish. 1-7/8" diameter. 2,000 lb capacity.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Convert your forklift truck into a tow truck for moving trailers and other portable equipment with this Tow Ball. Welded steel construction with powder coat gray finish. 1-7/8" diameter. 2,000 lb capacity.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$22.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 3 lbs |
| Shank Diameter | 1 in |
| Ball Diameter | 1-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Forklift Tow Ball |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | BALL-178 |
| Brand | Vestil |