- Designed specifically for use on forklifts
- Features specially designed seals
- Strong steel construction with low pickup height
- Capacity: 7 Tons
- Min. Height: 2-1/4" (5.7 cm) low clearance
- Max. Height: 16-1/2" (41.91 cm) max lifting height
- Weight: 99 lbs (45 kg)
AME Forklift Jack, 7 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,259.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight | 99 lbs |
| Low Height | 2-1/4 in |
| Max Height | 16-1/2 in |
Product Details
| Capacity | 7TONS |
| Package Quantity | 1 |
| Description | Low Clearance Forklift Jack |
| Color | Yellow |
| Manufacturers Part Number | 14370 |
| For Use With | Forklifts |
| Brand | AME International |