Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253259

MPN #: GWLPFJ3T

Gearwrench® Low Profile Floor Jack, 3.5 Ton Capacity

Product Description
The Gearwrench® line of Lifting and Shop Equipment offer best-in-class speed and ease of use around the shop. Gearwrench® shop equipment products are designed for auto techs and professionals, allowing them to work safely and efficiently. All lifting products meet ASME PASE lifting standard.

Features:
  • Low profile, long arm design for low clearance vehicles
  • Dual Piston Fast Lift system provides strong and consistent lifting power
  • Protected handle design prevents damage to vehicle
  • Rubber saddle provides grip and prevents damage to vehicle frame
  • Storage tray holds fasteners and tools while working
  • High strength welded steel design
  • Meets ASME PASE-2019 safety and performance requirements
  • 1 year no hassle warranty


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/8 in
Width13-3/16 in
Weight96.8 lbs
Handle Length46-1/2
Max Height21-3/4 in
Low Height3-3/4 in

Product Details

TypeLow Profile Floor Jack
ColorOrange/Black
Capacity3.5TONS
MaterialSteel
DescriptionLow Profile
Manufacturers Part NumberGWLPFJ3T
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

Certifications2019 ASME/PASE Safety Standards