Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fortifiber

Model # :WBB1105316

MPN #: 70-195

Fortifiber Aquabar® "B" Vapor Barrier Underlayment 70-195, 500 Sq/Ft Roll X 167'L X 3'W

Product Description
Aquabar "B" floor and tile underlayment is an extremely effective moisture vapor retarder for use in a variety of interior construction applications. Consisting of two layers of Kraft paper laminated with asphalt, Aquabar "B" is a non-reinforced 30/30/30 duplex type Grade "B" paper. In the battle against interior moisture damage, the best defense is a strong offense. When you block moisture vapor from creeping underneath finish materials or reaching moisture sensitive substrates, you help increase the useful life and appearance of finish surfaces. To help win the battle, the Fortifiber Building Systems Group offers Aquabar "B" as inexpensive insurance to reduce moisture-related problems.

Features

  • 500 sq. ft. roll measuring 3 ft. x 167 ft.
  • Ideal underlayment for wood flooring and tile
  • Consisting of two layers of Kraft paper laminated with asphalt, Aquabar "B" is a non-reinforced 30/30/30 duplex type Grade "B" paper
  • An extremely effective moisture vapor retarder for use in a variety of interior construction applications
PRICE
$53.95

1
1
Expected on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length167 ft
Width3 ft
Coverage Area500 ft²

Product Details

MaterialAsphalt-Laminated Kraft Paper
Package Quantity1
Description"B" Moisture Vapor Barrier Underlayment
SeriesAquabar®
Manufacturers Part Number70-195
BrandFortifiber