Our heavy-duty, modular Stackfiles stack quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. The modular design allows you to stack two, three, four or five tiers high. This means you can buy as many file units as you need now and still have the option to add on later. And since they're designed to hold up to 500 pounds per tier, you can fill them with medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 20 gauge steel dividers are welded to the shelf to prevent slumping and curling of folders and also give the unit added rigidity.
Stackbin® Four-Shelf Medical Record Storage Cabinet, Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 12-3/4 in |
| Height | 52 in |
| Weight Capacity | 2000 lbs |
| Weight | 145 lbs |
Product Details
| Assembly Required | Yes |
| Color | Tan |
| Dividers | 12 |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Compartments | 16 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-4MRBG |
| Base Type | Frame |
| Brand | Stackbin |