Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778827

MPN #: 4126654

Mahr MarCator 1075 Ri Wireless Digital Indicator, IP67, Range 20"/500 mm

Product Description
The Mahr MarCator 1075 Ri (4126654) combines high-precision 0.001mm resolution with integrated wireless data transmission. The 12.5mm/0.5" range and Reference System provide instant measurement readiness. Integrated wireless transmitter enables seamless data collection to PC systems while MarConnect also supports wired USB, Opto RS232C, and Digimatic connections. High-contrast LCD display with protective measuring pin cap. Features include PRESET, mm/inch conversion, direction reversal, HOLD, DATA transmission, and LOCK function. 8mm stem with M2.5 thread. Hardened stainless steel construction. IP67 protection against dirt and water. Ideal for automated data collection in production environments.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$939.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement20 in / 500 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.002 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126654
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo