Rubbermaid® Frame Assembly For 1/2 & 1 Cubic Yard Utility Duty Tilt Truck, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 31 in |
| Width | 12-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 850 lbs |
| Weight | 18.1 lbs |
Product Details
| Assembly Required | Yes |
| Capacity | 1.0 yd³ |
| Color | Black |
| Manufacturers Part Number | FG1314L2BLA |
| Brand | Rubbermaid |
Related Products
Durable plastic construction allows for collecting waste from multiple bins at a collective time. Great for warehouses, fairs, ball parks, schools, etc. Strong, one-piece molded polyethylene body with steel base tip support and a balanced design to allow for simple dumping by one person. Easily portable on 2 large rubber wheels and two swivel wheels. Not for use with fork trucks. Black color design. Features: 1 cubic yard capacity Tapered front for a more simple unloading Compact for high traffic areas Rust resistant powder coated frame for strength and durability
Durable rotational molded trucks handle heavy loads up to 1,200 lbs. with ease Features: 5" swivel caster and 12" inset wheels for smooth handling and maneuverability Constant force design allows for controlled dumping by one person Smooth surface is easy-to-clean and resists pitting and corroding Features a powder-coated steel frame for corrosion resistance Leakproof polyethylene bottom body supported by steel frame
The NT005 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® utility duty Tilt Trucks have the material handling capability to haul up to 400 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential and ...
Collect, transport and dump bulk materials effortlessly. Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage. Optional Hinged Lid helps control odors and protects cargo. Optional Vinyl Caddy Bag installs easily with snaps to carry cleaning solutions and tools where needed.
The NT105 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® standard duty Tilt Trucks have the material handling capability to haul up to 825 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential ...