True® T-Series Refrigerator/Freezer Reach-In 1 Section, Two Half Solid Swing Doors
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator/Freezer, Reach-in, one-section, refrigerator/freezer, (3)shelves, stainless steel front & aluminum ends exterior, white anodized aluminum interior, 300 stainless steel floor, (2) 1/2 s/s doors with lock, dual digital therm., 4" castors, 1/5HP refrigerator, 1/3HP freezer, 115v/60/1-ph, NEMA 5-15P, 12.0 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,749.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24-1/2 in |
| Height | 34-1/2 in |
Product Details
| Type | Reach In |
| Shelf Type | Wire |
| Horsepower | 1/5 HP |
| Body Material | "Stainless Steel, CSS" |
| Amperage | 0.9 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Defrost | Manual |
| Capacity | 6.13 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Defrost Type | Manual |
| Number of Shelves | 3 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | T-23DT |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |