x

Take 15% off your entire order!

Offer applied at checkout

San Jamar FK1000 - Fridge-Kare® Removes Moisture From Walk-In and Reach-In Refrigeration

San Jamar FK1000 - Fridge-Kare® Removes Moisture From Walk-In and Reach-In Refrigeration

Item #: WBB378708

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fridge-Kare®

Fridge–Kare® provides an effective solution for removing moisture from the air in your walk–in and reach–in coolers decreasing bacteria and mold growth. Fridge–Kare® improves the energy efficiency of your cooler by lowering the relative dew point and reducing the burden on the cooling source.

  • All natural, non–toxic and 100% biodegradable.
  • Extends shelf life of perishable items while greatly reducing odor transfer among foods.
  • No preparation or power needed – just simply hangs from any place in your cooler.
  • One Fridge–Kare® treats 250 cubic feet for up to 6 months.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER FK1000
  • DESCRIPTION Removes Moisture From Walk-In and Reach-In Refrigeration
  • CAPACITY Treats Up To 250 Cubic Feet
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 05, 2013

    Great Product
    Your review:
    Put this in my walk-in cooler at work and it works great. All the produce is staying fresher longer.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is in the compounds to make up this product? Is it just baking soda?

    Question Asked By: Andrew, February 21, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Andrew, No it is not baking soda it contains a mineral called Zeolite which absorbs moisture. Thank you for your interest in our product!

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
San Jamar FK1000 - Fridge-Kare® Removes Moisture From Walk-In and Reach-In Refrigeration

San Jamar FK1000 - Fridge-Kare® Removes Moisture From Walk-In and Reach-In Refrigeration

Item #: WBB378708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant