Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frigidaire

Model # :WBB3781916

MPN #: FHTC123WB1

Frigidaire® Wall Room Air Conditioner, 12000 BTU, Cool Only, 115V

Product Description
Upgrade your home comfort with this powerful Window Air Conditioner designed to efficiently cool medium to large rooms with precision and convenience. Ideal for living rooms, primary bedrooms, apartments, and open-concept spaces, it provides consistent cooling while maintaining energy-conscious operation.

The Frigidaire® 12,000 BTU Wall Room Air Conditioner allows you to enjoy more cooling flexibility with three different fan speeds. With the built in air ionizer you can reduce airborne particles and improve your comfort. Plus, the easy-to-clean washable filter captures dust from the air and keeps your air conditioner working efficiently.

Features:
  • Easily manage your room's temperature from across the room with the included remote control.
  • Customize times to fit your schedule for immediate comfort when you get home by presetting the unit to turn on and off in half hour increments.
  • The temperature gradually increases a few degrees over the course of the night to make the room more comfortable for sleeping and to save energy.
  • Automatically resumes operating at its previous settings when power is restored to your unit.


PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21-1/2 in
Height14-1/2 in
Weight75 lbs
Cord Length6 ft
Coverage Area550 ft²

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Dehumidification3.3 PPH
Manufacturers Part NumberFHTC123WB1
BrandFrigidaire
TypeCool Only
CFM259 CFM
Watts Cooling1220 W
Remote ControlYes
ColorWhite
ControlsElectronic
Amps Cooling11 A
Voltage115 V
IncludesAir Conditioner, Manual, Warranty, Remote

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedNo
Energy Efficiency Rating (EER)9.5