Perfect Aire® Thru-The-Wall Air Conditioner with Heat, 12000 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
12,000 BTU 230V through-the-wall air conditioner with supplemental heating (10,600 BTU) quietly cools areas between 450-550 sq. ft. (Uses 20A-230V Outlet). Includes full function remote control with Follow Me portable thermostat technology for precise, total room coverage. Control your comfort with 3 fan speeds, 4 smart modes: Auto, Sleep, Energy-Saver and Dry, and a 24-hour programmable timer. Front-mounted, tilt-out air filter access for easing cleaning. This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire® - model#: PAWS1); includes an interior trim kit. Full-range air direction control. 24-hour on/off timer. UL listed in the US and Canada. This versatile through-the-wall air conditioner goes with the flow of the weather, so you stay comfortable in any season. With a 12,000 BTU capacity, this Perfect Aire® unit is engineered with an electric heater to warm or cool spaces up to 550 square feet. Heading to the kitchen to prep dinner? Keep the temperature right where you want it from afar with a handy remote that acts as a portable thermostat for total room coverage.
PRICE
$885.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 20-1/2 in |
| Height | 14-1/2 in |
| Weight | 78 lbs |
| Cord Length | 6 ft |
| Coverage Area | 450-550 ft² |
| Wall Cut-Out Width | 25-1/2 in |
| Wall Cut-Out Height | 15-1/4 in |
Product Details
| Assembly Required | No |
| Amps Heating | 15 A |
| BTU Heating | 10600 |
| Number of Speeds | 4 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 2.54 |
| Watts Heating | 2821/3450 W |
| Compressor Type | Rotary |
| Phase | 1 |
| Air Discharge | 286 |
| Manufacturers Part Number | 4PATWH12002 |
| Brand | Perfect Aire |
| Type | Cooling with Heat |
| CFM | 286 CFM |
| Watts Cooling | 1431/1505 W |
| Remote Control | Yes |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 5.9 A |
| Temperature Range Cooling | 64 to 109 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-20P |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, cULus, DOE, CEC |
| Energy Star Certified | No |