Currency Counters & Sorters

Currency Counters
| Compare | Image | Hopper Capacity | Speed | Width | Depth | Height | Display Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 200 | - | 5 in | 7-1/2 in | 4-1/4 in | LCD | WBB2222157 | $405.95 | ||
![]() | 250 | 1,300 Bills / Min rpm | 10-3/8 in | - | 5-3/8 in | LED | WBB2192102 | $289.95 | ||
![]() | 400 | 1,400 Bills / Min rpm | 11 in | 10-1/5 in | 8-1/10 in | LED | WBB1476803 | $419.95 | ||
![]() | 250 | 1,300 Bills / Min rpm | 10-9/10 in | 9-9/10 in | 6-1/5 in | LCD | Ships Same Day WBB1476817 | $239.95 |

Coin Sorters

Coin Wrapping Tube
Related Products
Shuresafe Countertop Stationary Deal Tray, 12"W x 10"D x 1-5/8"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy coin ...
Trusted by the world's leading armored carriers and financial institutions the Global Industrial™ MasterCoin™ bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12" x 19" bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3" reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a ...
Shuresafe Big Reach Drawer 672300 -For Beverage Case & Container, UL App. Bullet Resistant Faceplate
Shuresafe Big Reach Drawer For Beverage Case & Container, UL App. Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 4 1/2" thick walls Interlocking lid prevents physical contact between ...
Shuresafe Thru-Wall Drawer 672319 Medium Transfer Area UL Approved Bullet Resistant Faceplate Insert
Shuresafe Thru-Wall Drawer, Medium Transfer Area, UL Approved Bullet Resistant Faceplate Insert Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 4 1/2" thick walls Removable full-length deal tray for ...
The Standard Register Style Cash Box by Barska is ideal for conducting cash transactions while on the go. A tough steel construction and internal organization trays help keep cash secured and organized. The 5 section coin tray automatically lifts when the cash box is open, allowing for easy access to the coins. This standard size cash box features a folding recessed carry handle for enhanced portability and storage. Features: 4 Spring-Loaded Bill Compartments 5 Section Coin Holder Includes 2 Back-Up Keys Solid Steel Construction Mechanical Key Lock Outer Size (L x W x H): 9.5in x 12in x ...






