NOCO 2A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS2
Write a Review
|
Questions & Answers (0)
Product Description
A 6V and 12V battery charger and maintainer.Charges lead-acid and lithium-ion batteries up to 40 amp-hours.An improved start-voltage sensor now detects dead batteries as low as 1-volt. And an all-new force mode allows manual charging for extreme dead batteries - all the way down to zero volts.Built-in battery desulfator to recover worn-out batteries.Smart indicators quickly detect when the battery charger is connected in reverse polarity, connected to an incompatible battery, or if the battery is failing.
PRICE
$50.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 3-3/7 in |
| Height | 7 in |
| Inside Length | 4.25 in |
| Inside Width | 3.43 in |
| Inside Height | 6.97 in |
| Weight | 1 lbs |
| Cord Length | 6.4 ft |
| Cord Gauge | 18 AWG ga |
Product Details
| Type | Charger Maintainer |
| Color | Black |
| Amperage | 2 A |
| For Use With | Batteries |
| Voltage | 6/12 V |
| Includes | Clamps w/ Integrated Eyelets |
| Material | Lexan Resin |
| Description | 1A Battery Charger, Battery Maintainer and Battery Desulfator |
| Package Quantity | 6 |
| Manufacturers Part Number | GENIUS2 |
| Brand | Noco |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Certifications | ETL, cETL |