Food Warmers & Display Cases
Brand
Length
Voltage
Material
Width
Type
Height
Finish
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup.Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...