Double Mast Fully Powered Electric Stacker transports loads throughout warehouse facilities quickly and with less effort. High torque drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. Powered lifter has two lead acid deep cycle batteries, integral battery charger, and battery level gauge. Stacker rolls smoothly on poly-on-steel steer and load wheels. 3-4 hour operation at full charge - 8 hours when used intermittently.Dock required for Delivery.
Vestil Fully Powered Double Mast Stacker S-118-AA-DM with Adj. Forks/Straddle Legs - 2200 Lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,175.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 50 in |
| Height | 78 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 118 in |
| Weight Capacity | 2200 lbs |
| Weight | 1131 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 7-7/8 to 26-3/4 (adjustable) in |
| Straddle Leg Width | 40-1/8 in |
| Travel Speed | 2.8 Loaded; 3.4 Unloaded mph |
| Lift Speed | 19.15 Loaded; 31 Unloaded ft/min |
| Load Center | 19-11/16 in |
Product Details
| Assembly Required | No |
| Charger | 10 amp / 120V |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 24V DC |
| Manufacturers Part Number | S-118-AA-DM |
| Brand | Vestil |
| Battery Type | 12 V |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Black |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Drive Motor | DC 24V |
Warranty
| Warranty | 90 days |