Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Vestil

Model # :WBB3784703

MPN #: S-62-AA-SCL

Vestil™ Steel Powered Lift Stacker with Scale, Adjustable Forks & Legs, 62" Lift, 2000 lb. Cap.

Product Description
Want to transport and weigh items all in one load? Then an adjustable powered stacker, with a scale, is the perfect design for you! The high torque drive and lift motor handles heavy-duty jobs while moving through warehouse facilities easily and efficiently. The ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The stacker rolls smoothly on poly-on-steel steer wheels and nylon load wheels.

Features:
  • Integral battery charger and a battery level gauge included
  • Fingertip raise and lower buttons
  • Safety belly reverse button improves worker safety
  • Fully powered, digital scale readout


PRICE
$13,789.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width58 in
Height82-11/16 in
Lowered Height2-1/8 in
Raised Height62 in
Weight Capacity2000 lbs
Weight995 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter10 Drive / 4 Front / 3 Rear in
Distance Across Forks26-3/4
Straddle Leg Width38-3/16 to 50 I.D. in

Product Details

Assembly RequiredNo
Charger6 amp / 24V
MaterialSteel
OperationBattery Operated
Lift Motor2.0 KW
Truck StyleAdjustable Fork
Manufacturers Part NumberS-62-AA-SCL
BrandVestil
Wheel MaterialPolyurethane, Nylon
Battery Type12 V / 95 Ah
PowerIncluded
TypePowered Stacker
ColorBlack/Yellow
Number of Batteries2
Batteries(2) 12V / 95AH

Warranty

Warranty1 Year