- Provides up to 3000 protection
- Non-freezing, non-cracking, non-shrinking
- Bonds to virtually any material without sagging
- Creamy consistency makes it easy to apply and spread.
ComStar® 1/2 Gallon Furnace Cement Eco-Safe Refractory/Retort Cement, Non-Cracking Seal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 5-1/2 in |
| Height | 5-3/4 in |
| Weight | 5 lbs |
| Size | 1/2 Gallon |
Product Details
| Type | Furnace Cement |
| Capacity | 1/2 Gallon |
| Package Quantity | 1 |
| Description | Furnace Cement |
| Manufacturers Part Number | 40-365 |
| Brand | ComStar |