Prime-Line G 3174 Sliding Window Roller, 3/4" Plastic Roller W/Stainless Steel Ball Bearings
Write a Review
|
Questions & Answers (0)
Product Description
Black plastic housing; flat edge, plastic wheel; 3/4" outside diameter, with stainless steel ball bearings.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1 in |
| Weight | 0 lbs |
| Hole Diameter | 3/4" |
Product Details
| Material | Nylon/Steel |
| Color | Black |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |