- Dimensions: 80mm x 125mm x 25.5mm x 29mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 80F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 137.5 mm |
| Width | 137.5 mm |
| Depth | 137.5 mm |
| Height | 29 mm |
| Weight | 3 lbs |
| Outside Dimension (D) | 125Mm |
| Ball Diameter (dk) | 115Mm |
| Bore (D) | 80Mm in |
| Static Load | 900 N |
| Width (T) | 29Mm |
| Width (C) | 25.5Mm |
| Width (B) | 29Mm |
Product Details
| Dynamic Load (kN) | 450 |
| Series | F Series |
| Common Interchanges | GE80SW |
| Manufacturers Part Number | GAC 80F |
| Max Angle of Misalignment | 3.5 |
| Brand | Bearings Limited |