Features:
- Length of 4" x 4"
- Replacement foot for 49205-25, 49205-26, 49205-27, 49205-28, and 49205-31
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Replacement Foot |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 43781-16 |
| Duty | Heavy |
| For Use With | 49205-25, 49205-26, 49205-27, 49205-28, 49205-31 Shoring Bars |
| Brand | Ancra |