SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Analog Meter 19-Range

Gardner Bender Analog Meter 19-Range

Item #: WBB548050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender Digital Multimeter, 4 Func, 14 Range, Manual

Gardner Bender Digital Multimeter, 4 Func, 14 Range, Manual

Global Industrial™ 36"L Safety Railing

Global Industrial™ 36"L Safety Railing

Milwaukee Digital Multimeter 2217-20

Milwaukee Digital Multimeter 2217-20

Milwaukee 2220-20 Electrical Combo Kit

Milwaukee 2220-20 Electrical Combo Kit

Gardner Bender 5 Function, 12 Range Analog Multimeter

Gardner Bender 5 Function, 12 Range Analog Multimeter

Gardner Bender GFI-3501  GFCI Outlet Tester, 120 Vac

Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac

Gardner Bender GCT-3304 Continuity Tester

Gardner Bender GCT-3304 Continuity Tester

Gardner Bender GRT-3500  Outlet Tester, 120 Vac

Gardner Bender GRT-3500 Outlet Tester, 120 Vac

Greenlee® CM-450 True Rms Clampmeter, Ac

Greenlee® CM-450 True Rms Clampmeter, Ac

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Global Industrial™ 72"L Safety Railing

Global Industrial™ 72"L Safety Railing

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Gardner Bender Analog Meter 19-Range

Full family of analog multimeters test AC Voltage, DC Voltage, DC Current, Resistance, Continuity, and batteries.

Features:

  • Manual range selection.
  • Easy to read, color-coded analog displays.
  • All testers include test leads and operating instructions.
  • All are Agency approved and incorporate fuse overload protection circuitry.
  • Voltage Range: 1000V AC/DC
  • Current Range: 10 A DC
  • Functions: Resistance 10meg; Decibels (on AC V ranges) -8 to +62dB; Audible Continuity; Battery Testing 1.

Product Details

  • Ranges 19
  • Cat Rating II 1000V
  • Battery Testing 1.5 & 9v
  • Resistance 10 Meg
  • Description Analog Meter 19-Range
  • DC Amps 10A A
  • Type Analog
  • DC Voltage 1000V
  • Functions 7
  • Brand Gardner Bender
  • Ranging Manual
  • Audible Yes
  • Fuse 500 mA & 10A
  • Decibels -8 to +62dB
  • Manufacturers Part Number GMT-319
  • AC Voltage 1000V
  • Accuracy +/- 4 Percent °F
  • Continuity Yes

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications ETL and CE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Analog Meter 19-Range

Gardner Bender Analog Meter 19-Range

Item #: WBB548050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant