Voltage Testers
Availability
Special Price
Type
Brand
Length
Height
Color
Price
Related Products
The Triplett VTM-KIT Video Test Module for the LVPro Model 20, 30 and 30SR extends the test and diagnostic capabilities of your LVPro cable tester by simply attaching the expansion connector harness in the LVPro cable tester to the module, and then securing the module to the tester. No additional software updates are required. With this new and powerful test module HDMI cable and Coax cable testing can be done.The VTM allows you to perform HDMI cable testing and type identification with the included Video Remote Unit, generate a VGA resolution test pattern for checking monitor ...
The E404 Battery Cleaner and Acid Detector features a specialized foaming agent which turns pink upon contact with battery acid. It instantly neutralizes, dissolves, and removes battery corrosion from battery terminals, cables, hold-downs, battery boxes and more. It is formulated to assure maximum current flow and reduce potential voltage leakage. Comes packaged in a 12.25-ounce aerosol can. Features: Instantly neutralizes, dissolves and removes battery corrosion Changes color upon contact with acid Ideal for battery terminals, cables, hold-downs and boxes Restores maximum current flow ...
The Triplett POE2000 helps to speed up the installation and troubleshooting of PoE system devices. It can detect PSE-type/class, power source, polarity, voltage, current, power, and whether it is End Span (1/2, 3/6), Midspan (4/5, 7/8), or across all 4 pairs. If you are a VoIP phone and IP camera installer, you will know if there is power and a data pair available for your equipment. There is a test mode that can determine if a standard PoE (36 to 60V) or non-standard (11 to 60V) passive PoE is being used. For inline power level monitoring the display alternates between Voltage, Current ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...