Skil® 20V BL 420CFM Leaf Blower Kit w/ 4.0Ah Battery & 60W Charger
|
Questions & Answers (0)
Product Description
Clear leaves and debris without the hassle of gas with the SKIL® 20V 420 CFM Leaf Blower. The cordless electric leaf blower features a digital brushless motor that delivers up to 420 CFM and air speeds up to 105 MPH for powerful clearing performance. Tailor performance for any clearing task with its variable speed and power boost feature. IPX4-rated weather resistance provides added protection in inclement weather conditions. An included Easy storage bracket allows you to store and organize your SKIL® outdoor power equipment quickly and easily. The kit features the cordless blower, 20V 4.0Ah battery, 20V 60W charger, and Easy storage bracket.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Air Velocity | 105 mph |
| Type | Leaf Blower |
| Corded/Cordless | Cordless |
| Max Air Volume | 420 CFM |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PWRCORE 20 |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | BL0420B-13 |
| Battery Amp Hours | 4 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless Motor |
| Brand | Skil |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| California Emission Compliant | No |