Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169529

MPN #: ED9-AC0905

Edwards® Gauging Table Kit For Oversize Punch Assembly 40T-100T & Elite Ironworkers

Product Description
The 1" x 12" x 16" replaces the Standard Pedestal Die table to add speed and precision to your Punch Workstation. Compatible with the Edwards 40, 50, 55, 60, 65, 75, 100 Ton and Elite Ironworkers®. Includes adjustable fences and handles to quickly and easily guide your material for perfect repeatable actions.

Features:
  • Replaces Standard Pedestal Die Table on 40, 50, 55, 60, 65 75 and 100 Ton Edwards® Ironworkers
  • Induction hardened for increased strength
  • Tooth matched at the weld to eliminate blade ticking
  • Greenwood blade does a great job when cutting moist wood


PRICE
$1,565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width14 in
Height14 in
Weight83 lbs

Product Details

TypeGauging Table Kit
Country of OriginMade in USA
Hydraulic Accessory Pack IncludedYes
DescriptionGauging Table Kit For Oversize Punch Assembly 40T-100T & Elite Ironworkers
SeriesAC
Manufacturers Part NumberED9-AC0905
BrandEdwards
Style TypeIronworker