Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799596

MPN #: 77004

Protekt™ Ultra Bariatric Cushion - 22" x 18" x 3" - 77004

Product Description
Protekt™ Ultra Bariatric Cushion - 22" x 18" x 3" - 77004


Features:
  • Ultra high density pressure sensitive foam.
  • Soft foam allows immersion of pelvis for comfort and stability.
  • Medial and lateral side supports facilitates positioning.
  • Trochanter cut outs facilitates proper pressure redistribution.
  • Safety strap keeps cushion in place.
  • Stretch nylon cover is low shear and breathable.
  • 1 year warranty.
PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width22 in
Height3 in

Product Details

TypeWheelchair Cushions
Cushion TypeBariatric Cushion
Package Quantity1
DescriptionProtekt™ Ultra Bariatric Cushion
ColorBlack
Manufacturers Part Number77004
BrandProactive Medical

Warranty

Warranty1 yr