Features:
- Easy to install
- For use with single anchor rope lifelines
- Maximum 1 user per Rope Grab
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight Capacity | 130-310 lbs |
| Weight | 1 lbs |
| Rope Diameter | 5/8 or 1/2 in |
Product Details
| Type | Rope Grab W/ Shock Pack |
| Color | Black |
| Install Type | Temporary |
| Material | Nylon, Zinc Plated Steel |
| Description | Rope Grab With Shock Pack |
| Manufacturers Part Number | 01507 |
| Brand | Guardian |