Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynarex

Model # :WBB3122961

MPN #: 10520

Dynarex Geri Chair Recliner, 3 Positions, Blueridge

Product Description
This Dynarex™ 3-Position Geri Chair is designed to offer patients comfort and stability, as well as maximum flexibility.
The Dynarex™ 3-Position Geri Chair Recliner offers comfort and durability to patients in hospitals, clinics or assisted living facilities. With maximum flexibility, this chair has three traditional positions - a deep recline, elevated leg rest and full upright, operated by a retractable lock bar, securing the chair in each desired position. The neutral-colored steel frame has side panels that remove allowing for an easy clean and maintenance. The built-in headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position.

Features:
  • Neutral-colored, sturdy steel frame
  • Large, blow-molded tray locks in 5 positions
  • Retractable lock bar secure the chair in the desired position
  • 5" casters (2 locking) increase maneuverability
  • Moisture barrier on the vinyl seat prevents fluid seepage and contamination
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$565.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/8 in
Height46 in
Weight Capacity300
SizeLarge

Product Details

MaterialSteel
Package Quantity1
ColorBlue
Frame MaterialSteel
BrandDynarex