Drive Medical Charger For Bellavita 460900403, Latex Free
Write a Review
|
Questions & Answers (0)
Product Description
The Drive Medical Bellavita Charger.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Length | 22-3/8 in |
| Seat Width | 13-11/16 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 18-13/16 - 2-5/16 in |
| Back Width | 12-1/2 - 14-1/8 in |
| Back Height | 25-1/8 in |
Product Details
| Allergy | Latex Free |
| Material | Plastic |
| Description | Charger for Bellavita |
| Manufacturers Part Number | 460900403 |
| Brand | Drive Medical |