Disinfectants & Sanitizers
Availability
Type
Size
Brand
Industry
Capacity
Color
Price
Related Products
This rich foam clings to surfaces to kill Staph, Salmonella, Pseudomonas, E-coli HIV-1 (AIDS Virus) and other germs on hard, nonporous surfaces when used as directed. Its unique aerosol valve allows spraying from any position-even upside down to clean, shine, disinfect and deodorize. This product eliminates odors and prevents growth of mold and mildew. Use on fiberglass, glazed porcelain, synthetic marble, glazed tile, hard plastic and vinyl.
Introducing the World's Most Powerful Botanical Disinfectant. Our hyper-effective multi-surface formula outperforms "natural" cleaners and eliminates germs faster than even the harshest chemical alternatives-without the toxic warnings or disclaimers. Trusted by elite institutions, prestigious universities and health care facilities, iconic stadiums, and some of the world's most renowned buildings. CleanBoss clean technology delivers unmatched cleanliness at the highest standard. Welcome to the Cleaning Revolution. Virtually every surface - granite countertops, stainless steel appliances, ...
A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent. Features: One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology Disinfects in ...
Ready-to-use, hospital grade disinfectant cleaner with AHP®technology. Fast, effective cleaner kills Norovirus, Hepatitis B, Hepatitis C, MRSA & VRE. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Apply by cloth or disposable wipe. Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability. Ready-to-use, hospital grade disinfectant cleaner based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...