Diversey Glance® Glass & Multi-Surface Cleaner, Ammonia Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Non-streaking, quick-drying, ammoniated glass cleaner. Cleans and shines glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Blue in color with an ammonia scent.
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Style | Liquid |
| Scent | Ammonia |
| Capacity | 84.5 oz |
| Applicable Materials | Glass |
| Size Type | 84.5 oz. Bottle |
| Package Quantity | 2 Bottles |
| Description | Glass & Multi-Surface Liquid Cleaner |
| Manufacturers Part Number | 101109690 |
| Brand | Diversey |