Glass Door Back Bar Refrigerator BB-G Series, 48"W - BB48HC-1-G-S
Write a Review
|
Questions & Answers (0)
Product Description
BB GLASS DOOR - BACK BAR REFRIGERATOR Back bar storage cabinets come in four basic, self-contained models up to 95" wide. Overall height is 37 1/4." Depth is 27" from face of door to back of cabinet. Depth is 23 1/2" from face of door to back of cabinet on Shallow Depth models (BB48 & BB72). Handles project 1 3/4." One size self-contained, end mount model (BB78E) and two remote models (BB58R and BB78R) complete the 27" base series of back bars. CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black finish. Stainless exterior options available. Equipped with 2" stainless steel top, BB48 and BB72 is optional. Glass doors are self-closing and include key locks. Magnetic door gaskets provide positive door sealing. Glass doors are field reversible with hinge kit accessory. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and doorsills are made from heavyduty stainless steel to provide long lasting service. Interior, fluorescent lighting is standard. Environmentally friendly foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Remote refrigeration models include expansion valve installed. Condensate elimination is automatic and non-electric (except remotes). ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$6,455.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 33-1/4 in |
| Compartment Width | 36 in |
| Compartment Depth | 18-1/2 in |
| Compartment Height | 29-1/2 in |
Product Details
| Body Color Family | White |
| Light | No |
| Number of Drawers | 4 |
| Door Swing | RHD |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel & Glass |
| Number of Shelves | 4 |
| Manufacturers Part Number | BB48HC-1-G-S |
| Brand | Beverage-Air |
| Type | Glass Door Back Bar Refrigerato |
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 1.6 A |
| Series | BB-G |
| Capacity | 12.38 ft³ |
| Number of Doors | 2 |
| Description | Glass Door Bar Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 Years Limited Manufacturer's |