Global Industrial
Model # :T9F708381
Global Industrial™ Emergency Eyewash Station, Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
The Global™ Industrial Eye Wash Station is essential for industrial spaces where accidents can occur with chemicals or hazardous substances. Mounts easily to the wall to provide immediate, reliable and effective treatment in nearby working locations. Equipped with a stay open ball valve that is activated by a push handle, allowing hands free operation once the eyewash has been activated. Dual spray heads feature "flip top" covers to protect from dust particles. Schedule 40 galvanized steel includes safety yellow polyethylene covers for corrosion resistance and easy visibility. Includes ANSI Compliant identification sign. ANSI Z358.1-2014.
PRICE
$305.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.3 lbs |
| Bowl Diameter | 11.5'' in |
Product Details
| Type | Eyewash Station |
| Shower Flow Rate | 30 gal/min |
| Eyewash Handle Material | ABS Plastic |
| Color | Yellow |
| Eyewash Flow Rate | 5.28 gal/min |
| Pipe Material | Schedule 40 Galvanized Steel |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Dust Covers | Yes |
| Includes | ANSI-Compliant Identification Sign & Eye Wash Gauge |
| Material | ABS Plastic/Galvanized Steel/Stainless Steel |
| Valve Type | Chrome Plated Stay Open Ball |
| Description | Wall Mounted Eyewash With Plastic Bowl |
| Bowl Material | ABS Plastic |
| Manufacturers Part Number | 708381 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Schedule 40 Galvanized Steel |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Global Industrial |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |
| ADA Compliant | No |