Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549141

MPN #: 7260B-7270B

Haws®, 7260B-7270B, Wall Mounted Plastic Bowl Eye/Face Wash AXION® MSR Eye/Face Wash Head

Product Description
Haws® Wall Mounted Plastic Bowl Eye/Face Wash Axion MSR™ Eye/Face Wash Head

Model 7260B-7270B wall mounted eye/face wash shall include a green ABS plastic 11" (27.9 cm) bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include cast-aluminum chromate protected wall bracket, yellow plastic pop-off dust cover for eyewash head, universal sign, 1/2" NPT inlet, and 1-1/4" NPT waste.

PRICE
$349.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width14 in
Depth14-1/8 in
Height11 in
Bowl Diameter11 in
Head Diameter2-1/4 in
Inlet Size1/2 NPT Female in

Product Details

Mounting LocationWall Mount
MaterialPlastic
Manufacturers Part Number7260B-7270B
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
Bowl Color FamilyGreen
BrandHaws
TypeEye & Face Wash Station
Eyewash Handle MaterialAluminum
ColorGreen
Eyewash Flow Rate3.7 gal/min
Pipe MaterialChrome Plated Brass
Number of Heads1
Valve TypeChrome Plated Brass
DescriptionAxion MSR™ Eye/Face Wash
Bowl MaterialABS Plastic

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1