Global Industrial
Model # :WB493319
Global Industrial™ Key Cabinet - 60 Keys, Sand
|
Questions & Answers (0)
Product Description
Global™ Key Cabinet - 60 Keys, Sand
Allows for easy identification and secure storage of keys. Solid Steel construction. Disc tumbler lock with 2 keys (keyed alike). Pre-drilled holes for easy mounting to wall or door. 60 numbered (1-60) key tags and Out-Key tags included. Powder coat sand finish. Ships assembled. 1 year limited warranty.
Allows for easy identification and secure storage of keys. Solid Steel construction. Disc tumbler lock with 2 keys (keyed alike). Pre-drilled holes for easy mounting to wall or door. 60 numbered (1-60) key tags and Out-Key tags included. Powder coat sand finish. Ships assembled. 1 year limited warranty.
PRICE
$74.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 3 in |
| Height | 12-1/8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Disc Tumbler Lock |
| Color | Tan |
| Key Capacity | 60 |
| Capacity | 60 Keys ft³ |
| Material | Steel |
| Manufacturers Part Number | 493319 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |