Global Industrial
Model # :WB798732
Global Industrial™ Pipe Fitting - Side Outlet Elbow 1-1/4" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting Side Outlet Elbow 1-1/4" Diameter
Side Outlet Elbow Pipe Fitting provides a three way joint when building pipe hand railing, guard rail or other pipe-based structures. Typically found on the top hand rail, a side outlet elbow can also be used as a corner joint for benches, work tables or other rectangular structures. Strong iron material includes a galvanized finish for corrosion resistance and long term use. Fitting locks onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Side Outlet Elbow Pipe Fitting provides a three way joint when building pipe hand railing, guard rail or other pipe-based structures. Typically found on the top hand rail, a side outlet elbow can also be used as a corner joint for benches, work tables or other rectangular structures. Strong iron material includes a galvanized finish for corrosion resistance and long term use. Fitting locks onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$8.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Side Outlet Elbow |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798732 |
| Fitting Type | Elbow |
| Brand | Global Industrial |