Global Industrial
Model # :WB798730
Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting Single Socket Tee 1-1/4" Diameter
Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Fittings lock onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Fittings lock onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$7.70
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798730 |
| Fitting Type | Socket Tee |
| Brand | Global Industrial |