Graham Medical® Tactical MegaMover® 72" x 32", Gray, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Made to transport, transfer or rescue patients in inaccessible areas. Units are compact, cost-effective, portable.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 32 in |
| Weight Capacity | 500 |
| Size | 72"L x 32"W |
Product Details
| Plys | Nonwoven/Poly |
| Material | Polyethylene |
| Package Quantity | 8 |
| Color | Gray |
| Brand | Graham Medical |